| Family Name | 8 Pieces Nickel Chrome Combination Wrench Set |
| Material | Alloy Steel |
| Size Range [Min] | 5/16 in |
| Size Range [Max] | 3/4 in |
| No. of Pieces | 8 |
| Inch/Metric | SAE |
| Wrench Type | Combination |
| Finish | Nickel Chrome |
| Length Type | Standard |
| No. of Points | 12 |
| Weight | 3.276 LB |
| EAN or UPC | 4013288167514 |

