description
- The MILWAUKEE® 11 Piece SAE Combination Wrench Set delivers maximum torque and ultimate user comfort. The MILWAUKEE® MAX BITE™ Open-End Grip improves the wrench's grip on nuts and bolts, and the geometry reduces rounding and stripping. Milwaukee MAX BITE™ offers 25% more torque than competitive wrench designs. The Comfortable I-Beam Handle Design allows superior user comfort, even while applying high torque. Milwaukee wrenches feature ink-filled size labels for easy size identification and the quick distinction between SAE and metric sets. The Milwaukee 11pc kits come in a storage tray designed for long-term storage, keeping your tool chest organized. Standing behind our products, Milwaukee offers a Lifetime Guarantee on all Milwaukee Combination Wrench Sets.
features
- MAX BITE™ Open-End Grip
- 25% More Torque
- Comfortable I-Beam Handle Design
- Ink-filled Size Labels
- Chrome Plated
- Rust Protection
- Organized Storage Solution
- Lifetime Guarantee
| Drop Forged | Yes |
| Etched/Stamped Size Identification | Yes |
| Wrench Set Type | Combination |
| Color | Chrome |
| Inch/Metric | Inch |
| Box Head Design | Rigid (Non-Flex) |
| Case Included | No |
| No. of Pieces | 11 |
| Material | Chrome Vanadium Steel |
| Wrench Length | Standard |
| Offset Angle | 15° |
| Head Angle 1 | 15° |
| Color Coded | Yes |
| Ratcheting | No |
| Weight | 3.57 LB |
| EAN or UPC | 45242744145 |

