applications
- Used for testing static or flowing pressures in hoses or nozzles
features
- Rocker lug swivel
- Supplied with 0-300 PSI gylcerine filled 3-1/2 diameter gauge
| Swivel Thread List | NST (NH) |
| Swivel Thread Size | 2 1/2 in |
| Male Thread | NST (NH) |
| Material | Hardcoated Aluminum |
| Temperature Rating | Freeze Proof To -40 °F |
| Male Thread Size | 2 1/2 in |
| Weight | 3.5 LB |

