description
- The MILWAUKEE® M12 FUEL™ Compact Band Saw utilizes a POWERSTATE™ Brushless Motor and Constant Power Technology™, making it the fastest cutting compact band saw in Unistrut with a cut capacity of 2-1/2” X 2-1/2”. The M12 FUEL™ Compact Band Saw offers a compact design and weighs only six pounds, making it the lightest compact band saw on the market. The M12 FUEL™ Compact Band Saw offers integrated blade covers, making it suitable for one-handed use while offering a larger capacity than the existing M12™ Sub-Compact Band Saw. The improved performance, lightweight design, one-handed capability, and increased capacity enhance productivity while lowering fatigue. The compact, portable band saw is equipped with Jobsite Armor Technology™, a proprietary composite material to better protect it from drops and debris and crush zone barriers that absorb impacts. A variable speed trigger and an LED work light provide maximum control. An integrated rafter hook allows for easy storage in-between cuts. The M12 FUEL™ Compact Band Saw is also compatible with the band saw reamer attachment (49-90-2029, sold separately), which easily attaches to the back of the tool, providing the ability to cut and ream with the same tool. One 12/14 TPI Extreme Metal Blade is included.
features
- Lightest Compact Band Saw
- 2-1/2" X 2-1/2" Cut Capacity
- Fully compatible with the M12™ System, featuring over 100 tools
- Integrated rafter hook for easy storage
- Built-In LED Work Light
- Variable Speed Trigger
- Compact and Lightweight Design
- REDLINK PLUS intelligence: integrates full-circle communication between tool, battery and charger
- POWERSTATE Brushless Motor delivers longer life and higher performance
- Jobsite Armor™ Provides Long-Lasting Durability
| Lock-On Switch | No |
| Cordless | Yes |
| Blade Type | Band Saw |
| Color | Red, Black |
| Standard | UL |
| Power Source | Electric - Cordless |
| Charger Included | No |
| Electronic Speed Control | Yes |
| Height | 6 in |
| Width | 8 in |
| Battery Voltage | 12 V |
| Warranty | 5 Years |
| Blade Length | 30.563 in |
| Blades Included | 1 |
| Main Handle Type | Straight |
| Battery Composition | Lithium-Ion (Li-Ion) |
| Thermal Overload Protection | No |
| No. Of Batteries Required | 1 |
| Teeth Per Inch | 12/14 |
| Variable Speed | No |
| Included | (1) M12 FUEL Sub-Compact Band Saw, (1) 12/16 TPI Extreme Blade |
| Housing Material | Reinforced Nylon |
| Integrated Work Light | Yes |
| Length | 14.12 in |
| Blade Material | Metal |
| Weight | 7.92 LB |
| EAN or UPC | 45242579365 |

