features
- Large calibrated depth control ring
- Shaft lock for quick changing of bits with just one wrench
- All ball bearing construction for durability and long tool life
- Detachable motor
includes
- Wrench
- 1/4" collet
| Tool Wt. | 5.5 lb |
| Speed (RPM) | 30000 |
| Plunge | No |
| Amps | 7 A |
| Height | 7 1/8 in |
| Voltage Rating | 115 |
| Dia. | 3.5 in |
| Collet Capacity | 1/4 in |
| Weight | 7.0 LB |
| EAN or UPC | 88381003216 |

