Norton Winter Non-Fluted Routers are ideal for routing and reaming the highly-abrasive materials of alumina, fiberglass, plastics, and other nonmetallic composite materials.
applications
Beveling
Blending
Deburring
Edge Breaking
Finishing
ID Grinding
Portable Grinding
Stock Removal
features
Used with hand operated tools, drill presses, and milling machines
Nickel alloy matrix creates a tough, durable bond
Single layer of abrasive offers an economical choice
Exposed particles for aggressive cutting action
Head Diameter
1/8 in
Grit Size
40 Grit
Shank Diameter
1/4 in
Overall Length
2 1/2 in
Weight
0.0 LB
EAN or UPC
662603643024
We're here for you
with Service Centers across the country - We have your back