description
- The DEWALT DW616K - 1-3/4 HP (maximum motor HP) fixed base router kit has an 11.0 Amp motor providing the power to rout smoothly through the toughest hardwoods. The micro-fine depth adjustment ring provides precise depth adjustments in 1/64-in increments and adjusts vertically for a constant switch/cord set location. Its adjustable, tool-free steel motor cam lock makes depth adjustment and base changes quick. The quick release motor latches for fast and easy motor pack removal for bit and base changes. Plus the detachable corset offers corset serviceability and removes the need for a shorty cord motor pack.
features
- 1-3/4 HP (maximum motor HP), 11.0 Amp motor provides the power to rout smoothly through the toughest hardwoods
- Micro-fine depth adjustment ring provides precise depth adjustments in 1/64-in increments and adjusts vertically for a constant switch/cord set location
- Adjustable, tool-free steel motor cam lock makes depth adjustment and base changes quick and solid-locking
- Quick release motor latches for fast and easy motor pack removal for bit and base changes
- Detachable cordset offers cordset serviceability and removes the need for a "shorty" cord motor pack
- Sub-base concentricity gauge included to ensure bit concentricity for best-in-class accuracy
- Clear, LEXAN sub-base provides enhanced base durability, bit visibility, and accepts standard template guide bushings
- Rubber overmolded handles and low center of gravity design provide best-in-class comfort, balance, and control
- Heavy-duty, precision machined, die-cast aluminum base and motor housing for durability and low tool weight
includes
- Motor pack (DW616M)
- Fixed base (DW6184)
- 1/4" and 1/2" collets
- Subbase concentricity gauge
- Two wrenches
- Heavy-duty kit box
| Tool Wt. | 7.1 lb |
| Amps | 11 A |
| Plunge | No |
| Voltage Rating | 115 |
| Dia. | 6 in |
| Speed (RPM) | 24500 |
| Collet Capacity | 1/4 in, 1/2 in |
| Weight | 11.6 LB |
| EAN or UPC | 28877357447 |

