features
- Electronic speed control maintains constant speed under load
- Soft start feature gradually brings tool to speed
- Subbase accepts industry standard template guides for convenience
- Industrial cam-lock for fast and easy depth adjustment
- Durable flat top design for stability when changing bits
- Bits are installed/removed with two identical size wrenches
- All ball bearing construction for durability and long tool life
- Large calibrated depth control ring
- Accepts 1/2" and 1/4" shank bits for convenience
includes
- 1/4" collet
- 1/2" collet
- Wrench (Qty. 2)
| Speed (RPM) | 24000 |
| Plunge | No |
| Tool Wt. | 7.9 lb |
| Voltage Rating | 115 |
| Collet Capacity | 1/4 in, 1/2 in |
| Height | 8 3/4 in |
| Dia. | 3.25 in |
| Amps | 11 A |
| Weight | 10.0 LB |
| EAN or UPC | 88381032568 |

