description
- With a compact, light-weight design backed by the reliable Honda 5HP gasoline engine, the GC55 early entry saw is intended for a variety of applications. From green, cured or decorative concrete cutting to expansion joints, the features of this small push saw are hard to beat in a single saw. The low, wide profile of the frame, along with the front mount blade, contribute to producing a more disciplined cut.
applications
- Cutting
features
- Mounted with the dependable Honda 5.5HP engine for best performance
- Front blade mount provides additional weight helping keep the blade in the cut
- Fold-down design for easy storage and transport
- The GC55 was designed for several applications from green to cured and even decorative concrete
| Blade Capacity | 10 in |
| Weight | 0.0 LB |
| EAN or UPC | 701846300056 |