Skip to content Skip to navigation menu
Norton Abrasives70184647524

70184647524

C13PE Clipper 250 mm 4 Cycle Walk-Behind Saw
Item #115066142
Norton Abrasives70184647524
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Rental equipment has to withstand any and all conditions by user and application. For that reason, the Norton Clipper C13PE suits any rental fleet that both the novice and expert will appreciate to hold-up through tough situations. The 18” blade guard, ride-on water system and quick-release blade guard lock all keep safety in mind while the rugged frame, powerful engine and easy-to-use console makes cutting a breeze.

applications

  • Cutting

features

  • Quick release pull pin keeps blade guard locked down for safety during operation
  • Thick, heavy-duty gauge metal frame endures the hardest of users and job sites, and resists twisting for a tried and true straight cut
  • Uncomplicated control panel provides everything at your fingertips to manage the saw with ease
  • With 7 sheet metal components and 21 total fasteners, the C13PE is the simplest and most rugged concrete saw on the market to maintain
Blade Capacity 18 in
Weight 0.0 LB
EAN or UPC 701846475242
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison