description
- The MILWAUKEE® M12™ 5-Tool Combo Kit includes the M12™ 3/8" Drill/Driver (2407-20), M12™ ¼" Impact Driver (2462-20), M12™ 3/8" Ratchet (2457-20), M12™ Inflator (2475-20), M12™ Rover Service/Repair Light (2367-20), (2) M12™ REDLITHIUM™ CP 2.0 Ah Battery (48-11-2420), M12™ Charger (48-59-2401), and carrying bag. The innovative MILWAUKEE® M12™ cordless system is designed to deliver the power and torque required for professional applications, in a size that reaches the tightest and toughest places. Powered by REDLITHIUM™, M12™ tools offer unmatched power, speed, and tool belt portability.
features
- M12™ Tools offer unmatched power, speed, and tool belt portability
- Part of the M12™ System, featuring over 150+ Tools
- REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- Compatible with all M12 Batteries and Chargers
| Weight | 10.8 LB |
| EAN or UPC | 45242870523 |

