description
- The MILWAUKEE® M18™ 7-Piece Tool Combo Kit is powered by the MILWAUKEE® M18™ cordless system to deliver you more torque, power, and longer run-time than the competition. This M18™ REDLITHIUM™ cordless system’s patented technology and electronics feature an innovative motor design and superior ergonomics to provide the most efficient blend of power, weight, and performance in the industry. This 7-piece power tool set includes (1) M18™ Compact 1/2” Drill/Driver (2606-20), (1) M18™ 1/4” Hex Impact Driver (2656-20), (1) M18™ HACKZALL® Recip Saw (2625-20), (1) M18™ Multi-Tool (2626-20), (1) M18™ 6 1/2” Circular Saw (2630-20), (1) M18™ Work Light (2735-20), (2) M18™ REDLITHIUM™ XC Battery (48-11-1828), and (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812).
features
- Part of the M18™ System, Featuring 200+ Cordless Solutions.
- (2606-20): Compact Design: Allows greater accessibility in tight work spaces.
- (2656-20): 1/4" Hex Quick-Connect Chuck.
- (2630-20): Ergonomic, compact and lightweight design with soft-grip handle for operator comfort.
- (2626-20) Runs 11,000 to 18,000 OPM with Constant Power Technology.
- (2625-20) powerful motor gives you 0-3,000 strokes per minute while its 3/4” stroke length allows you to perform fast cuts through a wide range of materials such as wood, metal, and PVC.
- (2735-20) lasts 600X longer than conventional incandescent bulb work lights.
| Weight | 27.4 LB |
| EAN or UPC | 45242831579 |

