description
- The 2695-25CX M18™ cordless 5-tool Combo kit: the M18™ cordless lithium-ion system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by REDLITHIUM™ the M18™ cordless system delivers more torque, more power, and longer run-time than the competition.
features
- Milwaukee® 4-Pole frameless motor: features a robust design for longer life, more power and more runtime than any brushed competitor
- All-metal gear case and chuck: provide maximum impact and shock durability
- REDLINK™ Intelligence: advanced overload protects the tool against abusive situations and provides maximum life
- 150+ trade focused solutions powered by the M18™ battery platform
- M18™ Compact 1/2 in. Drill Driver delivers 500 in-lbs of peak torque and 0-400/0 to 1,800 RPM
- M18™ 1/4 in. hex impact with the Milwaukee 4-pole frameless motor delivers 1400 In-lbs of torque
- M18™ HACKZALL® provides superior one handed control & versatility over a standard reciprocating saw
- M18™ Circular saw has heavy-duty magnesium guards for maximum durability
- M18™ LED work light provides a fold-away hook for hands free use and a 135-degree rotating head to direct light at the work area
| Weight | 27.77 LB |
| EAN or UPC | 45242518401 |

