Skip to content Skip to navigation menu
Milwaukee Tool2696-25C

2696-25C

M18 5PC COMBO KIT
Item #118546546
Milwaukee Tool2696-25C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The MILWAUKEE® M18™ 5 Tool Combo Kit includes an M18 Compact 1/2 in. Drill Driver, M18 1/4 in. Hex Impact Driver, M18 6-1/2 in. Circular Saw, M18 Random Orbit Sander, M18 LED Work Light, M18 REDLITHIUM XC 3.0Ah Battery, M18 REDLITHIUM Compact Battery, M18/M12 Multi-Voltage Charger, and a Contractor Bag. The M18 Compact 1/2 in. Drill Driver is the most compact in its class with a 4-pole frameless motor that delivers 500 in. lbs. of torque and up to 1,800 RPM. The M18 1/4 in. Hex Impact Driver offers the best power to size ratio, delivering up to 2,750 RPM, 3,450 IPM and 1,500 in. lbs. of fastening torque. The M18 6-1/2 in. Circular Saw features a 3,500 RPM motor that lets users quickly and easily cut through tough material such as LVL headers. The M18 Random Orbit Sander delivers corded power with 12,000 Max OPM output. The M18 Work Light LED lasts 600X longer than conventional incandescent light bulbs. Milwaukee extended capacity and compact batteries feature REDLINK Intelligence for optimized performance and the Multi-Voltage charger sequentially charges M12 and M18 battery packs.

features

  • REDLINK intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • 5-year tool warranty
  • Part of the M18 system featuring over 200+ tools
  • Includes: (1) M18 1/2 in. compact drill/driver (2606-20), (1) M18 1/4 in. hex impact driver (2656-20), (1) M18 6-1/2 in. circular saw (2630-20), (1) M18 5 in. random orbit sander (2648-20), (1) M18 LED work light (2735-20), (1) M18 xc 3.0Ah battery (48-11-1828), (1) M18 1.5Ah battery (48-11-1815)
Weight 16.2 LB
EAN or UPC 45242601240
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison