description
- The MILWAUKEE® M18™ 6-Piece Combo Kit is powered by the M18™ cordless system to deliver more torque, power, and longer run-time than the competition. This M18™ REDLITHIUM™ cordless system’s patented technology and electronics feature an innovative motor design and superior ergonomics to provide the most efficient blend of power, weight, and performance in the industry. This 6 piece power tool kit includes the 1/2 in. M18™ Compact Drill/Driver (2606-20), M18™ 1/4 in. Hex Impact Driver (2656-20), M18™ Circular Saw (2630-20), M18™ Sawzall (2621-20), M18™ Grinder (2680-20), (2626-20) M18™ Multi-Tool (2626-20), M18™ 3.0 Ah Battery (48-11-1828), M18™ 1.5 Ahr. Battery (48-11-1818), and an M12™/M18™ Dual Voltage Charger (48-59-1812).
features
- Part of the M18 System, Featuring 200+ Cordless Solutions
- Part of the M18™ system, featuring over 200+ solutions
- (2606-20): Compact Design: Allows greater accessibility in tight work spaces
- (2656-20): 1/4" Hex Quick-Connect Chuck
- (2630-20): Ergonomic, compact and lightweight design with soft-grip handle for operator comfort
- (2621-20): Counter Balance Mechanism reduces vibration for more control and less fatigue
- (2680-20): Up to 35% faster cutting speed
- (2626-20) Runs 11,000 to 18,000 OPM with Constant Power Technology
- (48-59-1812): Single unit simplicity: Quickly charges all M12™ and M18™ Battery Packs
| Weight | 41.25 LB |
| EAN or UPC | 45242592661 |

