description
- The MILWAUKEE® M18™ ½” Compact Brushless Hammer Drill/Driver is more compact and more capable. The compact hammer drill is 5.8” in length and lightweight at 2.3 lbs without battery allowing for excellent control, especially while working in overhead or tight spaces. The brushless motor was built to ensure optimal tool performance delivering 550 in/lbs of torque and 0-1,700 RPM, able to tackle a wide range of applications like concrete drilling. REDLINK™ Intelligence paired with REDLITHIUM™ M18™ batteries ensures efficient power delivery resulting in less down time recharging batteries. The cordless compact hammer drill has premium components with an all-metal gear case and ½” metal chuck providing durability that professionals require. The hammer drill kit comes with the Drill/Driver, (1) M18™ REDLITHIUM™ CP2.0 Compact Batteries, M18™/M12™ Multi-Voltage Charger and Contractor Bag. The Compact Brushless ½” Drill/Driver is part of the M18™ system, fully compatible with over 250+ solutions.
features
- Compact design: provides excellent balance and control, ideal for overhead applications or work in tight spaces
- Brushless Motor delivers the power to quickly complete most common applications
- Only 5.8" in length
- 550 in./lbs. of torque
- 0-550 RPM / 0-1700 RPM
- 3.2 lbs with kitted battery
- All-metal gear case and 1/2 in. metal chuck: provide maximum impact and shock durability
- REDLINK™ Intelligence: Advanced overload protection defends against heavy duty applications and monitors the temperature to prevent damage and ensure maximum tool & battery life
- REDLITHIUM™ Battery: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- 5 year tool warranty, 2 year battery
- Includes: 3602-20 M18™ Compact Brushless 1/2" Hammer Drill Driver, (1) 48-11-1820 M18™ REDLITHIUM™ 2.0 compact batteries, 48-59-1812 M18-M12 Multi- voltage charger, contractor bag
| Weight | 3.2 LB |
| EAN or UPC | 45242833252 |

