The MILWAUKEE® 1/4”-1-1/8" RLS® Press Jaw Kit is designed to press RLS® HVAC/R Braze-Free Press Fittings and optimized for MILWAUKEE® M18™ FORCE LOGIC™ Press Tools. A flame-free alternative to traditional brazing, these RLS press jaws offer you up to 60% faster connections when installing high-pressure HVAC and refrigeration systems. The RLS® Press Jaws eliminate the need for nitrogen purges, combustible gasses, and expensive silver solder necessary for traditional methods. Milwaukee Tool optimized the press tool jaws with an easy-open, inline design for one-handed pressing when used with M18™ FORCE LOGIC™ Press Tools, the smallest, most intelligent Milwaukee® press tools.
features
Compatible with RLS® HVAC/R Braze-Free Press Fittings
For Use with M18™ FORCE LOGIC™ Press Tools
Compatible with ACR Tube & Line Set
In-line Design for Unrivaled Access
One-Handed, Effortless Installations
Spring-Loaded for Easy Alignment to Fitting
Durable Steel Jaws Provide Outstanding Life
2 Year Warranty
Up to 60% Faster Installations vs Brazing
Pressing Jaw Capacity
1/4 in to 1 1/8 in
Material
Steel
Warranty
2 Years
Weight
41.69 LB
EAN or UPC
45242777204
We're here for you
with Service Centers across the country - We have your back