Diamond Electroplated Micro Drills are precision engineered to meet the high demands of tool and die, ceramic and composite applications. We offer many stock products with varying shapes and grits that will maintain tight tolerances and provide superior form holding when used wet or dry.
applications
Beveling
Blending
Deburring
Edge Breaking
Finishing
ID Grinding
Portable Grinding
Stock Removal
features
A modification of mounted points, these tools are specifically designed for drilling holes in the .007 Inch to .065 Inch diameter range
Perfect for drilling sapphire and high density alumina ceramics for hybrid micro-circuit substrates
Exposed particles for aggressive cutting action
S-Series - Recommended for adapting to ultrasonic drill heads
Head Length
0.093 in
Grit Size
150 Grit
Flute Length
0.03 in
Shank Diameter
1/8 in
Overall Length
1 in
Weight
0.0 LB
EAN or UPC
662603955233
We're here for you
with Service Centers across the country - We have your back