Diamond Electroplated Twist Drills are precision engineered to meet the high demands of tool and die, ceramic and composite applications. We offer many stock products with varying shapes and grits that will maintain tight tolerances and provide superior form holding when used wet or dry.
applications
Drilling
Portable Grinding
features
Recommended for precision drilling on circuit boards containing fiberglass, nylon, and similar tough, abrasive materials
Diamond twist drills are also useful for drilling plastics and resin composites and have been successful in drilling soft ductile materials as well as “green” carbide
Operating procedures are similar to those of standard twist drills
Single layer of abrasive offers an economical choice
Grit Size
100 Grit
Overall Length
2 3/4 in
Bit Diameter
1/8 in
Weight
0.0 LB
EAN or UPC
662603955509
We're here for you
with Service Centers across the country - We have your back