description
- The HHD3TOL hand-held core drill is perfect for professional or heavy rental user, providing all the power needed for most any drilling job. Having speeds from 770 to 2,580 rpm allows the use of 1" up to 6" diamond core bits. The Cardi “Smart Electronics” adds protection by not overheating electrical parts. With the comfortable rear handle, and three-speed variability, operator comfort is improved, and productivity enhanced.
applications
- Core Drilling
features
- Perfect for the professional or heavy rental user, providing all the power needed for most any drilling job
- Compact carrying case provides room for side handle, manual, and extra tools and is made of light-weight, high-impact plastic to protect drill during transportation
- Smart Electronics motor protection and safety clutch avoids overheating for safe operation
- Improved operator comfort and three-speed variable to ehance productivity
| Voltage | 115 V |
| Frequency | 60 Hz |
| RPM [Max] | 770/1860/2580 rpm |
| Phase | Single |
| Operating Speed [Max] | 770/1860/2580 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 701846217255 |

