description
- The MILWAUKEE® M12 FUEL™ 3/8” Subcompact Impact Wrench with Friction Ring Kit delivers the Best Underhood Access for all automotive applications. Measuring 4.5” in length and 2.0” in width, this Subcompact Impact Wrench fits into the tightest spots, minimizing the time spent on removing additional components under the hood. The M12 FUEL™ Subcompact Impact Wrench delivers up to 225 ft-lbs of nut-busting torque when paired with our M12™ REDLITHIUM™ HIGH OUTPUT™ CP2.5 Battery Pack while providing up to 30% faster application speeds, maximizing productivity in the shop. This solution excels in both performance and size. Weighing only 1.6 lbs as a bare tool, it is the Lightest Weight in its class, reducing fatigue throughout the workday and fitting into the tightest spaces without additional extensions, swivels, or adapters. Equipped with a Tri-LED work light, it illuminates your work area without casting shadows. The tool has a variable speed trigger with 4-Mode DRIVE CONTROL™, which offers greater precision and customization of power output, including AUTO SHUT-OFF™ that limits torque to 10 ft-lbs for hand-tight applications, preventing overtightening in forward mode. In reverse, the bolt removal mode slows down RPM once the bolt is free, preventing fastener drops in your workspace. Mode changes are effortless with single-handed operation. By shifting the forward-reverse shuttle into neutral and double-tapping the trigger, you can easily switch modes.
features
- Best Underhood Access
- Up to 225 ft-lbs of Nut-Busting Torque
- Lightest Weight
- 40% Faster Application Speeds
- Mode 1 RPM: 0-1,150
- Mode 2 RPM: 0-2,400
- Mode 3 RPM: 0-3,400
- Mode 4 RPM: FWD: 0-1,600, REV: 0-3,400 / 0-1,500
- Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
- Variable speed trigger for precise control
- 4-Mode DRIVE CONTROL™ provides greater control over output speed and power. Includes auto shut-off and bolt-removal mode
- Auto shut-off mode prevents over tightening and increases productivity by applying no more than 15 ft-lbs. of torque.
- Friction ring socket retention system: Reduces downtime on applications involving frequent changing of accessories
- Compatible with all M12™ batteries & Chargers
- Single-handed mode changes for increased productivity
- Mode 1 IPM: 0 - 1,000
- Mode 2 IPM: 0 - 3,400
- Mode 3 IPM: 0 - 3,600
- Mode 4 IPM: 0 - 3,600
| Variable Speed | Yes |
| Material | Metal |
| RPM [Max] | 3400 rpm |
| Case Included | Yes |
| Torque [Max] | 225 ft-lbs |
| Forward/Reverse Rocker Switch | No |
| Charger Included | Yes |
| Impacts Per Minute | 3600 |
| Power Source | Electric - Cordless |
| Length | 4.5 in |
| Battery Chemistry | Lithium Ion |
| Battery Voltage | 12 V |
| Cordless | Yes |
| No. of Batteries Included | 2 |
| No. Of Batteries Required | 1 |
| Color | Red |
| Weight | 4.85 LB |
| EAN or UPC | 45242346134 |

