description
- Keep everything in one spot for the job at hand with this carrying case for Milwaukee impact wrenches.
features
- Custom molded and lightweight
- Impact resistant
- Ideal for tool storage
- Rust proof plastic
| Material | Plastic |
| Shoulder Strap Included | No |
| Length | 13.27 in |
| Width | 17.01 in |
| Weight | 0.0 LB |

