description
- Meet the crown jewel of Ingersoll Rand’s cordless portfolio. Behind the 2,000 ft-lbs of torque in Ingersoll Rand’s IQV20™ W8000 Series cordless impact wrenches are best-in-class features that help you work with speed, power, and control. Whether you’re removing nuts from a wheel hub or assembling an appliance with tight tolerances, when you put your tools down at the end of the day, you’ll know your impact wrench operated at peak performance- and you got the job done right. Kit includes (2) BL2022 5.0Ah Batteries and BC1121 Charger.
features
- Power: With over 2,000 ft-lbs of breakaway torque, they’re the most powerful pistol grip cordless impact wrenches on the market.
- Safety: Remove hoses & trip hazards to keep operators & technicians safe without sacrificing power.
- IQV® Power Control System includes 4 forward modes: MAX Power, MID, Wrench, Snug and full power reverse.
- Brushless Motor: A powerful brushless motor helps remove stubborn fasteners up to 33% faster than our leading competitor.
- Shadowless Light: A patented 360° ring light around the anvil completely eliminates shadows around fasteners, making your work easier to see.
- Variable Speed Trigger: Lets you apply the speed you need.
- Durable: Impact and chemical-resistant housing protects against repeated drops and exposure to shop fluids.
- Productivity: Tackle a full day’s worth of work with 99 bolts per charge . Reduce set up time of jobs up to 15% compared to air tools. No waiting on air for roadside applications.
- IPX6 rated for tough environmental conditions.
- IQV20 Compatible: All Ingersoll Rand cordless impact wrenches are compatible with the IQV20™ battery platform.
| Voltage | 20 VDC |
| Actuation Type | Trigger |
| Duty Rating | Industrial Duty |
| Hammer Case | Steel-Lined Aluminum |
| Standard | UL/EN/IEC 62841-1, EN/IEC 62841-2-2. IPX6 rated. |
| Blows/Minute | 1900 bpm |
| Forward/Fastening Torque | 1300 ft-lb |
| Drive Type | Square |
| Lumens | 38 |
| Anvil Length | Standard |
| Reverse Torque [Max] | 1200 ft-lb |
| Impact Mechanism | Ball and Cam |
| No. of Power Settings | 4 |
| Motor | Brushless Motor |
| Drive Size | 3/4 in |
| Side to Center Distance | 1.91 in |
| Wrench Tight Forward Torque | 180 ft-lb |
| Hand Tight Forward Torque | 20 ft-lb |
| Standard Bolt Capacity | 1 in |
| Housing Material | Impact And Chemical-resistant Composite Housing |
| Mid Power Forward Torque | 450 ft-lb |
| Free Speed [Max] | 1350 rpm |
| Bolt Diameter [Max] | 1 1/4 in |
| Power Source | Battery Powered |
| Breakaway Torque | 2000 ft-lb |
| Retainer Type | Friction Ring and Thru-hole |
| Weight | 8.0 LB |

