- S60 Thermal Imaging Smartphone
- -20°C to 120°C Operating Temp Range
- Non Removable Lithium Ion Battery
- 30m Distance Range
features
- Integrated FLIR thermal imaging
- Unlocked GSM android (works with AT&T and T-Mobile)
- Mil Spec rugged/waterproof up to 6 m of water for one hour
- Physical push to talk button (direct reply with one or many nationwide)
| Operating Temperature Range | -20° C to 120°C |
| Battery Type | Non removable Lithium Ion |
| Distance Range | 30m |
| Weight | 0.496 LB |
| EAN or UPC | 810296024082 |

