- 66R HUSKI™ Padlock
- Keyed Different
| Body Width | 1 1/2 in |
| Shackle Material | Hardened Steel, Chrome Plated |
| Shackle Length | 2 3/4 in |
| Unlock Mechanism | Key |
| Shackle Dia. | 1/4 in |
| Shackle Inner Width | 3/4 in |
| Combination/Keying | Keyed Different |
| Weight | 0.57 LB |
| Body Width | 1 1/2 in |
| Shackle Material | Hardened Steel, Chrome Plated |
| Shackle Length | 2 3/4 in |
| Unlock Mechanism | Key |
| Shackle Dia. | 1/4 in |
| Shackle Inner Width | 3/4 in |
| Combination/Keying | Keyed Different |
| Weight | 0.57 LB |