- Steel Padlock
- Rekeyable
- 2 3/4" Shanke Length
- Chrome Plated Shank
features
- Leading disc tumbler/rekeyable padlocks in the world
- Manufactured in the United States
- Solid pressure cast body and feature a hardened steel, chrome plated shackle
- Come in many shackle sizes and with many accessories
- Can be master keyed upon request
| Unlock Mechanism | Key |
| Shackle Material | Steel |
| Combination/Keying | Rekeyable |
| Shackle Dia. | 1/4 in |
| Shackle Length | 2 3/4 in |
| Finish | Chrome |
| Body Width | 1 1/2 in |
| Weight | 0.45 LB |

