- Sesame Keyless Padlock
| Body Width | 1.875 in |
| Shackle Material | Hardened Steel, Chrome Plated |
| Shackle Dia. | 5/16 in |
| Body Material | Marine Type Brass |
| Shackle Length | 1 in |
| Shackle Inner Width | 1 in |
| Weight | 0.93 LB |
| Body Width | 1.875 in |
| Shackle Material | Hardened Steel, Chrome Plated |
| Shackle Dia. | 5/16 in |
| Body Material | Marine Type Brass |
| Shackle Length | 1 in |
| Shackle Inner Width | 1 in |
| Weight | 0.93 LB |