- Sesame Keyless Padlock
| Body Width | 1 7/8 in |
| Shackle Dia. | 5/16 in |
| Shackle Material | Hardened Steel, Chrome Plated |
| Shackle Length | 1 in |
| Type | Padlock |
| Shackle Inner Width | 1 in |
| Body Material | Solid Brass |
| Finish | Satin |
| Weight | 0.48 LB |
| Body Width | 1 7/8 in |
| Shackle Dia. | 5/16 in |
| Shackle Material | Hardened Steel, Chrome Plated |
| Shackle Length | 1 in |
| Type | Padlock |
| Shackle Inner Width | 1 in |
| Body Material | Solid Brass |
| Finish | Satin |
| Weight | 0.48 LB |