- Sesame Keyless Padlock
| Shackle Material | Hardened Steel, Chrome Plated |
| Finish | Black Epoxy |
| Shackle Length | 1 in |
| Shackle Inner Width | 1 in |
| Shackle Dia. | 5/16 in |
| Body Material | Heavy Pressure Cast |
| Body Width | 1.875 in |
| Weight | 0.72 LB |
| Shackle Material | Hardened Steel, Chrome Plated |
| Finish | Black Epoxy |
| Shackle Length | 1 in |
| Shackle Inner Width | 1 in |
| Shackle Dia. | 5/16 in |
| Body Material | Heavy Pressure Cast |
| Body Width | 1.875 in |
| Weight | 0.72 LB |