- Super Sesame Keyless Padlock
| Body Width | 2.5 in |
| Body Height | 2 1/4 in |
| Shackle Dia. | 7/16 in |
| Shackle Inner Width | 7/8 in |
| Shackle Inner Height | 2 in |
| Shackle Material | Molybdenum, Chrome Plated |
| Weight | 0.0 LB |
| Body Width | 2.5 in |
| Body Height | 2 1/4 in |
| Shackle Dia. | 7/16 in |
| Shackle Inner Width | 7/8 in |
| Shackle Inner Height | 2 in |
| Shackle Material | Molybdenum, Chrome Plated |
| Weight | 0.0 LB |