- DIGITAL TORQUE CHECKER
features
- >Uses 3 AA batteries (Included), LCD displays battery life indicator
- Includes Certificate of Calibration
- 3/8" Adapter included
- CE Approved
- Units: Ft-lb, In-lb, Nm
- Compact design for mounting on any flat surface in horizontal or vertical position
- Audio beep on overtorque (125% of full scale)
- Accuracy +/- 1%
- Push Button Mode Select: First peak, Peak Hold, Tracking
- Large backlit LCD screen
- Simple operation enables any torque wrench user to quickly check wrench accuracy
| Weight | 5.0 LB |
| EAN or UPC | 662459979803 |

