Skip to content Skip to navigation menu
CDI TORQUE PRODUCTS2000-322-0

2000-322-0

WEIGHT SET #3 - FOR 600 FT. LB. TO 2000 FT. LBS.
Item #113864705
  • WEIGHT SET #3 - FOR 600 FT. LB. TO 2000 FT. LBS.
CDI TORQUE PRODUCTS2000-322-0
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • WEIGHT SET #3 - FOR 600 FT. LB. TO 2000 FT. LBS.

features

  • >Set Includes: 8 Each 50 lb. Block Weight 5 Each 20 lb. Block Weight 4 Each 10 lb. Block Weight 2 Each 5 lb. Slotted Weight 1 Each 2 lb. Slotted Weight 1 Each 1 lb. Slotted Weight
  • Note: Weights not sold separately
Weight 553.0 LB
EAN or UPC 662459926821
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison