Skip to content Skip to navigation menu
CDI TORQUE PRODUCTS2800-1

2800-1

MULTITEST MOTORIZED SYSTEM
Item #113864076
  • MULTITEST MOTORIZED SYSTEM
CDI TORQUE PRODUCTS2800-1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MULTITEST MOTORIZED SYSTEM

features

  • >RS232C port, analog output
  • Automatic lock-up for transducer protection
  • Automatic speed control
  • Programmable manual or automatic options for clear, store and print functions
  • Range: 5 in. oz. to 2000 ft. lb. torque (bi-directional)
  • Recall and review of stored torque values
  • Track, peak, first peak, power tool modes
  • Eight torque measurement units: in. oz., in. lb., ft. lb., Nm, dNm, cNm, mkg and cmkg
  • All transducers are individually serialized with matching certificate of calibration traceable to N.I.S.T
  • Dual mode function (manual & automatic)
  • Automatic sensor recognition with “smart” transducers
  • Date and time stamp for stored values
  • Built-in, low profile serial printer
  • Accuracy: ± 0.25% of indicated value, cw & ccw, from 10% to 100% of full scale
  • Statistical analysis performed on stored data
  • Six force units: ounce, pound, newton, deciNewton, kilopound and gram
  • Emergency stop button
Weight 25.0 LB
EAN or UPC 662459910370
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison