- MULTITEST COMPLETE SYSTEM
features
- >All transducers are individually serialized with matching certificate of calibration traceable to N.I.S.T
- Six force units: ounce, pound, newton, deciNewton, kilopound and gram
- Automatic sensor recognition with “smart” transducers
- Emergency stop button
- Track, peak, first peak, power tool modes
- Statistical analysis performed on stored data
- Range: 5 in. oz. to 2000 ft. lb. torque (bi-directional)
- Programmable manual or automatic options for clear, store and print functions
- Recall and review of stored torque values
- RS232C port, analog output
- Automatic lock-up for transducer protection
- Accuracy: ± 0.25% of indicated value, cw & ccw, from 10% to 100% of full scale
- Automatic speed control
- Dual mode function (manual & automatic)
- Built-in, low profile serial printer
- Eight torque measurement units: in. oz., in. lb., ft. lb., Nm, dNm, cNm, mkg, and cmkg
- Date and time stamp for stored values
| Weight | 1200.0 LB |
| EAN or UPC | 662459362926 |

