Skip to content Skip to navigation menu
CDI TORQUE PRODUCTS5000-2

5000-2

SURETEST SUPREME CALIBRATION SYSTEM
Item #115060014
  • SURETEST SUPREME CALIBRATION SYSTEM
CDI TORQUE PRODUCTS5000-2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SURETEST SUPREME CALIBRATION SYSTEM

features

  • Automatic downloading
  • Dual RS-232 ports, analog output
  • All transducers are individually serialized with matching certificate of calibration traceable to N.I.S.T.
  • Date and time stamp
  • Five built-in languages
  • Transducers available from 5 in-oz to 2000 ft-lb of torque
  • The Suretest™ Model 5000-2 is a laboratory-grade instrument that captures torque measurements with a user-friendly interface. It features a large LCD graphical display. It may be used with a Single transducer or can be used as the principal component of a Torque Calibration System. The Suretest™ features versatile data acquisition capabilities including measurement storage, retrieval, statistical analysis, and automatic downloading to an external printer/computer. The Suretest™ stores, recalls and downloads up to 3000 torque readings. The system provides readings with an accuracy of ± .25% of the indicated value and features multiple languages: English, Spanish, French, Japanese, and German. The Suretest™ Torque Calibration System may be ordered in three different Combinations. The “Premier”, the “Supreme” and the “Basic” systems are described on these pages. in addition, you may order any component separately to build your own “custom” system.
  • SPC built-in
  • Data is saved when SURETEST™ is turned off
  • Accuracy: ± 0.25% of indicated value, CW & CCW, from 10% to 100% of full scale
  • Readout in eight different engineering units
  • Stores and recalls 5000 torque values (date & time)
  • All transducers are “smart” (plug and play)
  • Large LCD graphical display
  • Fully automatic voltage input adaptation (100 - 240 VAC input)
Weight 1100.0 LB
EAN or UPC 662459911537
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison