- SURETEST BASIC CALIBRATION SYSTEM
features
- >Five built-in languages
- Dual RS-232 ports, analog output
- Date and time stamp
- Large LCD graphical display
- Automatic downloading
- Transducers available from 5 in. ozs. to 2000 ft. lbs. of torque
- Data is saved when SURETEST is turned off
- Stores and recalls 3000 torque values (Date & Time)
- All transducers are “Smart” (Plug and Play)
- Readout in eight different engineering units
- Fully automatic voltage input adaptation (100 - 240 VAC input)
- Accuracy is +/- 0.25% of indicated value, CW & CCW, from 10% to 100% of full scale
- All transducers are individually serialized with matching certificate of calibration traceable to N.I.S.T
- SPC built-in
- All transducers supplied with certification
| Weight | 202.825 LB |
| EAN or UPC | 662459911544 |

