- Flap Disc, Mini, Zirconia, Quick Change, Type R
- 2 in Diameter
- 36 Grit
- Zirconia
| Dia. | 2 in |
| Used With | Right Angle Grinder/Sander |
| Grit | 36 |
| Tool Shape | Type 27 |
| Abrasive Material | Zirconia |
| RPM | 24000 rpm |
| Type of Abrasive | Coated |
| Weight | 0.0 LB |
| Dia. | 2 in |
| Used With | Right Angle Grinder/Sander |
| Grit | 36 |
| Tool Shape | Type 27 |
| Abrasive Material | Zirconia |
| RPM | 24000 rpm |
| Type of Abrasive | Coated |
| Weight | 0.0 LB |