- Flap Disc, Mini, Zirconia, Quick Change, Type R
- 3 in Diameter
- 80 Grit
- Zirconia
| Applicable Materials | Non-Ferrous Metals, Plastics, Woods |
| Type of Abrasive | Coated |
| Abrasive Material | Zirconia |
| Used With | Right Angle Grinder/Sander |
| Tool Shape | Type 27 |
| RPM | 18000 rpm |
| Dia. | 3 in |
| Grit | 80 |
| Weight | 0.17 LB |

