- Flap Disc, Mini, Zirconia, Quick Change, Type S
- 3 in Diameter
- 36 Grit
- Zirconia
| RPM | 18000 rpm |
| Applicable Materials | Non-Ferrous Metals, Plastics, Woods |
| Dia. | 3 in |
| Abrasive Material | Zirconia |
| Type of Abrasive | Coated |
| Grit | 36 |
| Tool Shape | Type 27 |
| Used With | Right Angle Grinder/Sander |
| Weight | 0.0 LB |

