- Flap Disc, Z-Stainless, Regular
- 4 1/2 in Diameter
- 80 Grit
- Zirconia/Aluminum Mix
| Used With | Right Angle Grinder/Sander |
| Type | Type 27 Regular |
| Arbor Diameter | 7/8 in |
| Tool Shape | Type 27 |
| Type of Abrasive | Coated |
| Dia. | 4.5 in |
| Thickness Size | Regular |
| RPM | 13300 rpm |
| Applicable Materials | Ferrous & Non-Ferrous Metals, Stainless Steel, High Tensile Alloys, High Temperature Alloys, Heat Treated Steel, High Tensile No |
| Grit | 80 |
| Abrasive Material | Zirconia/Aluminum Mix |
| Weight | 0.21 LB |

