- Flap Disc, Z-Stainless, Regular
- 7 in Diameter
- 60 Grit
- Zirconia/Aluminum Mix
| Dia. | 7 in |
| Arbor Diameter | 7/8 in |
| Abrasive Material | Zirconia/Aluminum Mix |
| Used With | Right Angle Grinder/Sander |
| Applicable Materials | Ferrous & Non-Ferrous Metals, High Tensile Alloys, Non-Ferrous Metals, Plastics, Stainless Steel, Woods |
| Grit | 60 |
| Type of Abrasive | Coated |
| RPM | 8600 rpm |
| Tool Shape | Type 27 |
| Weight | 0.0 LB |

