- Flap Disc, Z-Stainless, Regular
- 4 1/2 in Diameter
- 60 Grit
- Zirconia/Aluminum Mix
| Grit | 60 |
| Tool Shape | Type 27 |
| Type | Type 27 w/Hub |
| Applicable Materials | Alloyed Steels, Stainless Steels, Tempered Steels |
| Dia. | 4.5 in |
| Used With | Right Angle Grinder/Sander |
| RPM | 13300 rpm |
| Type of Abrasive | Coated |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Abrasive Material | Zirconia/Aluminum Mix |
| Weight | 0.17 LB |

