- Tool & Cutter Wheel, Ceramic, Type 11
- 4 in Diameter
- 46 Grit
- Ceramic Aluminum Oxide
| Type of Abrasive | Bonded |
| Thickness | 1.5 in |
| Arbor Diameter | 1 1/4 in |
| Tool Shape | Type 11 |
| RPM | 6685 rpm |
| Abrasive Material | Ceramic Aluminum Oxide |
| Applicable Materials | Hastalloy, Iconel, Stellite, Waspalloy, Hardened Tool Steel, Sprayed Metal Coating |
| Hardness Grade | I |
| Grit | 46 |
| Dia. | 4 in |
| Weight | 0.0 LB |

