- Tool & Cutter Wheel, Ceramic, Type 1
- 7 in Diameter
- 46 Grit
- Ceramic Aluminum Oxide
| Arbor Diameter | 1 1/4 in |
| Hardness Grade | I |
| Applicable Materials | Hastalloy, Iconel, Stellite, Waspalloy, Hardened Tool Steel, Sprayed Metal Coating |
| Type | Toolroom Surface Wheels |
| Abrasive Material | Ceramic Aluminum Oxide |
| Thickness | 0.5 in |
| Dia. | 7 in |
| Type of Abrasive | Bonded |
| Tool Shape | Type 1 |
| Grit | 46 |
| RPM | 3760 rpm |
| Weight | 14.2 LB |

