- Tool & Cutter Wheel, Ceramic, Type 1
- 12 in Diameter
- 46 Grit
- Ceramic Aluminum Oxide
| Grit | 46 |
| Type | Toolroom Surface Wheels |
| RPM | 2228 rpm |
| Abrasive Material | Ceramic Aluminum Oxide |
| Thickness | 1 in |
| Type of Abrasive | Bonded |
| Applicable Materials | Hastalloy, Iconel, Stellite, Waspalloy, Hardened Tool Steel, Sprayed Metal Coating |
| Arbor Diameter | 3 in |
| Hardness Grade | H |
| Tool Shape | Type 1 |
| Dia. | 12 in |
| Weight | 0.0 LB |

