- Tool & Cutter Wheel, Ceramic, Type 5
- 14 in Diameter
- 46 Grit
- Ceramic Aluminum Oxide
| Abrasive Material | Ceramic Aluminum Oxide |
| Type of Abrasive | Bonded |
| Grit | 46 |
| Dia. | 14 in |
| Thickness | 2 in |
| Arbor Diameter | 5 in |
| RPM | 1910 rpm |
| Tool Shape | Type 5 |
| Applicable Materials | Hastalloy, Iconel, Stellite, Waspalloy, Hardened Tool Steel, Sprayed Metal Coating |
| Hardness Grade | H |
| Type | Toolroom Surface Wheels |
| Weight | 17.44 LB |

