- AS3 - 30% Ceramic Cup & Surface Grinding Wheel
- 14 in Diameter
- 46 Grit
- White Aluminum Oxide, Cubitron™ 321 Ceramic, White Premium Aluminum Oxide
| Tool Shape | Type 1 |
| Dia. | 14 in |
| Arbor Diameter | 3 in |
| Type of Abrasive | Bonded |
| Thickness | 1 in |
| Abrasive Material | White Aluminum Oxide, Cubitron™ 321 Ceramic, White Premium Aluminum Oxide |
| RPM | 1910 rpm |
| Hardness Grade | I |
| Applicable Materials | Hardened Tool Steels, Hastalloy, Iconel, Sprayed Metal Coatings, Stellite, Waspalloy |
| Grit | 46 |
| Weight | 0.0 LB |

