- AZ Cool Blue Surface Grinding Wheel
- 7 in Diameter
- 120 Grit
- Blue Aluminum Oxide
| Applicable Materials | Heavy Stainless Steel |
| Abrasive Material | Blue Aluminum Oxide |
| Hardness Grade | K |
| Dia. | 7 in |
| Thickness | 0.5 in |
| Type of Abrasive | Bonded |
| RPM | 3760 rpm |
| Tool Shape | Type 1 |
| Arbor Diameter | 1 1/4 in |
| Grit | 120 |
| Weight | 0.0 LB |

