- AZ Cool Blue Surface Grinding Wheel
- 8 in Diameter
- 60 Grit
- Blue Aluminum Oxide
| Tool Shape | Type 1 |
| Abrasive Material | Blue Aluminum Oxide |
| Arbor Diameter | 1 1/4 in |
| Hardness Grade | H |
| RPM | 3600 rpm |
| Dia. | 8 in |
| Applicable Materials | Heavy Stainless Steel |
| Grit | 60 |
| Thickness | 0.5 in |
| Type of Abrasive | Bonded |
| Weight | 0.0 LB |

