- Centerless Grinding Wheel, Aluminum Oxide
- 24 in, 8 in Diameter
- 60 Grit
- Semi -Friable Aluminum Oxide, Blue Aluminum Oxide
| Applicable Materials | Heavy Stainless Steel |
| Thickness | 10 in, 0.75 in |
| Hardness Grade | L |
| Dia. | 24 in, 8 in |
| Type of Abrasive | Bonded |
| Arbor Diameter | 1 1/4 in, 12 in |
| Abrasive Material | Semi -Friable Aluminum Oxide, Blue Aluminum Oxide |
| Grit | 60 |
| RPM | 1353 rpm, 3600 rpm |
| Tool Shape | Type 1, Type 5 |
| Weight | 0.0 LB |

